Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod, UHMW-PE, Black, 2 1/4 In Dia x 3 Ft L

  • Zoro #: G0509966
  • Mfr #: 1YVL3
$38.83
  • Item: Rod Stock
  • Min. Temp. (F): -22
  • Max. Temp. (F): 180
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1YVL3 Specifications

  • Zoro #: G0509966
  • Mfr #: 1YVL3
Item: Rod Stock Min. Temp. (F): -22
Max. Temp. (F): 180 Diameter Tolerance: +0.225/-0.000"
Material: UHMW-PE Tensile Strength (PSI): 5800
Type: Black Virgin Diameter: 2-1/4"
Impact Strength (Lbs.): - Length Tolerance: +/-0.250"
Color: Black Length: 3 Ft
Standards: - Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Because of their composition, UHMW polyethylene rods are also highly resistant to corrosive chemicals. Take a look at the features for this Rod Stock : COLOR: Black, DIAMETER: 2-1/4", LENGTH: 3 Ft

Reviews of Polymershapes #1YVL3