Rod, UHMW-PE, Black, 3 1/4 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G2340423| Mfr #: 1YVJ2

$33.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.325/-0.000"
Type: Black Virgin
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340423 Mfr #: 1YVJ2
Diameter Tolerance: +0.325/-0.000"Type: Black Virgin
Item: Rod StockMin. Temp. (F): -22
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 3-1/4"
Tensile Strength (PSI): 5800Impact Strength (Lbs.): -
Material: UHMW-PEMax. Temp. (F): 180
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Black Virgin, UHMW-PE, Black Color, Diameter 3 1/4 In, Length 1 Ft, Diameter Tolerance +0.325/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI

Reviews