WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rod, UHMW-PE, Black, 3 3/4" Dia x 3 ft. L

POLYMERSHAPES| Zoro #: G0629151| Mfr #: 1YVL9

$98.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.375/-0.000"
Item: Rod Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0629151 Mfr #: 1YVL9
Diameter Tolerance: +0.375/-0.000"Item: Rod Stock
Material: UHMW-PELength: 3 Ft
Diameter: 3-3/4"Min. Temp. (F): -22
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5800Type: Black Virgin
Color: BlackCountry of Origin (subject to change): United States

Product Description

Rod Stock, Black Virgin, UHMW-PE, Black Color, Diameter 3 3/4 In, Length 3 Ft, Diameter Tolerance +0.375/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI

Product Reviews