Rod, UHMW-PE, Black, 4 1/2" Dia x 1 ft. L

POLYMERSHAPES| Zoro #: G2135384| Mfr #: 1YVJ7

$48.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.450/-0.000"
Item: Rod Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2135384 Mfr #: 1YVJ7
Diameter Tolerance: +0.450/-0.000"Item: Rod Stock
Material: UHMW-PELength: 1 ft
Diameter: 4-1/2"Min. Temp. (F): -22
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5800Type: Black Virgin
Color: BlackCountry of Origin (subject to change): United States

Product Description

Rod Stock, Black Virgin, UHMW-PE, Black Color, Diameter 4 1/2 In, Length 1 Ft, Diameter Tolerance +0.450/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI

Product Reviews