Rod, UHMW-PE, Black, 4 1/4 In Dia x 6 Ft L

POLYMERSHAPES| Zoro #: G1696877| Mfr #: 1YVT4

$226.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.425/-0.000"
Item: Rod Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696877 Mfr #: 1YVT4
Diameter Tolerance: +0.425/-0.000"Item: Rod Stock
Material: UHMW-PELength: 6 ft
Diameter: 4-1/4"Min. Temp. (F): -22
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5800Type: Black Virgin
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Black Virgin, UHMW-PE, Black Color, Diameter 4 1/4 In, Length 6 Ft, Diameter Tolerance +0.425/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI

Reviews