Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, UHMW-PE, Black, 5 1/2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0956566| Mfr #: 1YVJ9

$74.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.550/-0.000"
Item: Rod Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956566 Mfr #: 1YVJ9
Diameter Tolerance: +0.550/-0.000"Item: Rod Stock
Material: UHMW-PELength: 1 ft
Diameter: 5-1/2"Min. Temp. (F): -22
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5800Type: Black Virgin
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, Black Virgin, UHMW-PE, Black Color, Diameter 5 1/2 In, Length 1 Ft, Diameter Tolerance +0.550/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI

Reviews