Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, UHMW-PE, White, 10 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G1549956| Mfr #: 1UXC7

$455.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +1.000/-0.000"
Item: Rod Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549956 Mfr #: 1UXC7
Diameter Tolerance: +1.000/-0.000"Item: Rod Stock
Material: UHMW-PELength: 1 ft
Diameter: 10"Min. Temp. (F): -22
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5800Standards: FDA, USDA, and 3-A Dairy Approved
Type: Virgin Food Contact GradeColor: white
Country of Origin (subject to change): United States

Description

Rod Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Diameter 10 In, Length 1 Ft, Diameter Tolerance +1.000/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI, FDA, USDA, and 3-A Dairy Approved

Reviews