BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, UHMW-PE, White, 2 3/4 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1873681| Mfr #: 1UXD6

$54.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Virgin Food Contact Grade
Diameter: 2-3/4"
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873681 Mfr #: 1UXD6
Type: Virgin Food Contact GradeDiameter: 2-3/4"
Material: UHMW-PEStandards: FDA, USDA, and 3-A Dairy Approved
Max. Temp. (F): 180Diameter Tolerance: +0.275/-0.000"
Tensile Strength (PSI): 5800Color: White
Length: 3 FtLength Tolerance: +/-0.250"
Min. Temp. (F): -22Country of Origin (subject to change): United States

Description

Rod Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Diameter 2 3/4 In, Length 3 Ft, Diameter Tolerance +0.275/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI, FDA, USDA, and 3-A Dairy Approved

Reviews