Rod, UHMW-PE, White, 3 1/2 In Dia x 6 Ft L

POLYMERSHAPES| Zoro #: G2457174| Mfr #: 1YVG7

$174.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.350/-0.000"
Type: Virgin Food Contact Grade
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457174 Mfr #: 1YVG7
Diameter Tolerance: +0.350/-0.000"Type: Virgin Food Contact Grade
Item: Rod StockMin. Temp. (F): -22
Length: 6 ftStandards: FDA, USDA, and 3-A Dairy Approved
Length Tolerance: +/-0.250"Diameter: 3-1/2"
Tensile Strength (PSI): 5800Impact Strength (Lbs.): -
Material: UHMW-PEMax. Temp. (F): 180
Color: WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Diameter 3 1/2 In, Length 6 Ft, Diameter Tolerance +0.350/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI, FDA, USDA, and 3-A Dairy Approved

Reviews