Rod, UHMW-PE, White, 3/8 In Dia x 6 Ft L

POLYMERSHAPES| Zoro #: G1895126| Mfr #: 1YVF1

$7.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +/-0.025"
Item: Rod Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895126 Mfr #: 1YVF1
Diameter Tolerance: +/-0.025"Item: Rod Stock
Material: UHMW-PELength: 6 ft
Diameter: 3/8"Min. Temp. (F): -22
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5800Standards: FDA, USDA, and 3-A Dairy Approved
Type: Virgin Food Contact GradeColor: white
Country of Origin (subject to change): United States

Description

Rod Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Diameter 3/8 In, Length 6 Ft, Diameter Tolerance +/-0.025 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI, FDA, USDA, and 3-A Dairy Approved

Reviews