Rod, UHMW-PE, White, 4 1/2 In Dia x 3 Ft L

POLYMERSHAPES| Zoro #: G1708427| Mfr #: 1YVD9

$140.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.450/-0.000"
Type: Virgin Food Contact Grade
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708427 Mfr #: 1YVD9
Diameter Tolerance: +0.450/-0.000"Type: Virgin Food Contact Grade
Item: Rod StockMin. Temp. (F): -22
Length: 3 FtStandards: FDA, USDA, and 3-A Dairy Approved
Length Tolerance: +/-0.250"Diameter: 4-1/2"
Tensile Strength (PSI): 5800Impact Strength (Lbs.): -
Material: UHMW-PEMax. Temp. (F): 180
Color: WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Diameter 4 1/2 In, Length 3 Ft, Diameter Tolerance +0.450/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI, FDA, USDA, and 3-A Dairy Approved

Reviews