Rod, UHMW-PE, White, 9" Dia x 1 ft. L

POLYMERSHAPES| Zoro #: G0273095| Mfr #: 1UXC6

$348.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.900/-0.000"
Item: Rod Stock
Material: UHMW-PE
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0273095 Mfr #: 1UXC6
Diameter Tolerance: +0.900/-0.000"Item: Rod Stock
Material: UHMW-PELength: 1 ft
Diameter: 9"Min. Temp. (F): -22
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 5800Standards: FDA, USDA, and 3-A Dairy Approved
Type: Virgin Food Contact GradeColor: white
Country of Origin (subject to change): United States

Product Description

Rod Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Diameter 9 In, Length 1 Ft, Diameter Tolerance +0.900/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Tensile Strength 5800 PSI, FDA, USDA, and 3-A Dairy Approved

Product Reviews