Sheet Stck, 12", W, 12", L, 0.063", T

POLYMERSHAPES| Zoro #: G0963514| Mfr #: 1NLL1

$5.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: White
Item: Sheet Stock
Tensile Strength: 9500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963514 Mfr #: 1NLL1
Plastic Color: WhiteItem: Sheet Stock
Tensile Strength: 9500 psiPlastic Material: Acetal Copolymer
Operating Temp. Range: 32 Degrees to 180 Degrees FPlastic Properties: Wear Material
Min. Temp. (F): 32Plastic Thickness: 0.063"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: General Purpose
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: white
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.063 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, General Purpose, Thickness Tolerance +/-0.005 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Reviews