Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12", W, 12", L, 0.063", T

  • Zoro #: G0518481
  • Mfr #: 1NLP3
$5.99
  • Length Tolerance: +/-0.250"
  • Plastic Grouping: Sheet Stock
  • Operating Temp. Range: 32 Degrees to 180 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1NLP3 Specifications

  • Zoro #: G0518481
  • Mfr #: 1NLP3
Length Tolerance: +/-0.250" Plastic Grouping: Sheet Stock
Operating Temp. Range: 32 Degrees to 180 Degrees F Plastic Length: 12"
Plastic Properties: UV Tolerant, Wear Material Plastic Thickness: 0.063"
Plastic Width: 12" Material Color Family: Black
Tensile Strength: 9500 psi Item: Sheet Stock
Thickness Tolerance: +/-10% Max. Temp. (F): 180
Plastic Color: Black Color: Black
Plastic Material: Acetal Copolymer Width Tolerance: +/-0.25"
Material Type: General Purpose Min. Temp. (F): 32
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Polymershapes Sheet Stock. Color: Black, Plastic Thickness: 0.063", Plastic Width: 12".

Reviews of Polymershapes #1NLP3