Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 12", W, 12", L, 0.063", T
  • Zoro #: G0268082
  • Mfr #: 1UVT7
$6.23
  • Plastic Color: White
  • Plastic Width: 12"
  • Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
See full product details
Orders over $50 ship free.

Polymershapes #1UVT7 Specifications

  • Zoro #: G0268082
  • Mfr #: 1UVT7
Plastic Color: White Plastic Width: 12"
Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material Max. Temp. (F): 180
Length Tolerance: +/-0.250" Min. Temp. (F): -22
Color: White Material Color Family: White
Standards: FDA, USDA, and 3-A Dairy Approved Tensile Strength: 5800 psi
Plastic Material: UHMW Thickness Tolerance: +/-10%
Item: Sheet Stock Plastic Length: 12"
Plastic Grouping: Sheet Stock Plastic Thickness: 0.063"
Operating Temp. Range: -22 Degrees to 180 Degrees F Width Tolerance: +/-0.25"
Material Type: Virgin Food Contact Grade Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.063 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) -22, Virgin Food Contact Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi, Standards FDA, USDA, and 3-A Dairy Approved

Reviews of Polymershapes #1UVT7