Sheet Stck, 12", W, 12", L, 0.063", T

POLYMERSHAPES| Zoro #: G0446686| Mfr #: 1ZAU5

$1.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Item: Sheet Stock
Tensile Strength: 4600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446686 Mfr #: 1ZAU5
Plastic Color: BlackItem: Sheet Stock
Tensile Strength: 4600 psiPlastic Material: HDPE
Operating Temp. Range: -58 Degrees to 176 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Min. Temp. (F): -58Plastic Thickness: 0.063"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 176Material Type: Corrosion Resistant
Plastic Grouping: Sheet StockStandards: FDA, USDA
Thickness Tolerance: +/-10%Plastic Width: 12"
Color: BlackCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 0.063 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Black, Max. Temp. (F) 176, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.003 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 176 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 lb., Standards FDA, USDA

Reviews