Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sheet Stck, 12", W, 12", L, 0.125", T

  • Zoro #: G1691085
  • Mfr #: 1NLL2

$9.96

  • Material Type: General Purpose
  • Plastic Properties: Wear Material
  • Operating Temp. Range: 32 Degrees to 180 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Polymershapes #1NLL2 Specifications

  • Zoro #: G1691085
  • Mfr #: 1NLL2
Material Type: General Purpose Plastic Properties: Wear Material
Operating Temp. Range: 32 Degrees to 180 Degrees F Plastic Color: White
Width Tolerance: +/-0.25" Tensile Strength: 9500 psi
Thickness Tolerance: +/-10% Max. Temp. (F): 180
Material Color Family: White Color: White
Plastic Material: Acetal Copolymer Plastic Thickness: 0.125"
Plastic Width: 12" Plastic Grouping: Sheet Stock
Min. Temp. (F): 32 Length Tolerance: +/-0.250"
Item: Sheet Stock Plastic Length: 12"
Country of Origin (subject to change): United States

Description

Here are some important details for Polymershapes Sheet Stock. Color: White, Plastic Thickness: 0.125", Plastic Width: 12".

Reviews of Polymershapes #1NLL2