Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Sheet Stck, 12", W, 12", L, 0.125", T

  • Zoro #: G2430784
  • Mfr #: 1NLP4

$11.49

Details
  • Plastic Color: Black
  • Item: Sheet Stock
  • Plastic Width: 12"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Polymershapes #1NLP4 Specifications

  • Zoro #: G2430784
  • Mfr #: 1NLP4
Plastic Color: Black Item: Sheet Stock
Plastic Width: 12" Plastic Material: Acetal Copolymer
Material Color Family: Black Plastic Thickness: 0.125"
Plastic Properties: UV Tolerant, Wear Material Material Type: General Purpose
Tensile Strength: 9500 psi Max. Temp. (F): 180
Plastic Length: 12" Min. Temp. (F): 32
Length Tolerance: +/-0.250" Thickness Tolerance: +/-10%
Plastic Grouping: Sheet Stock Color: Black
Operating Temp. Range: 32 Degrees to 180 Degrees F Width Tolerance: +/-0.25"
Country of Origin (subject to change): United States

Description

Polymershapes Sheet Stock include characteristics like: Color: Black, Plastic Thickness: 0.125", Plastic Width: 12".

Reviews of Polymershapes #1NLP4