Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 12", W, 12", L, 0.125", T
  • Zoro #: G0269954
  • Mfr #: 1UTK4
$4.84
  • Plastic Length: 12"
  • Plastic Grouping: Sheet Stock
  • Plastic Properties: Transparent
See full product details
Orders over $50 ship free.

Polymershapes #1UTK4 Specifications

  • Zoro #: G0269954
  • Mfr #: 1UTK4
Plastic Length: 12" Plastic Grouping: Sheet Stock
Plastic Properties: Transparent Material Type: Film Masked
Color: clear Item: Sheet Stock
Plastic Width: 12" Material Color Family: Clear
Plastic Material: PETG Operating Temp. Range: -40 Degrees to 153 Degrees F
Max. Temp. (F): 153 Plastic Color: Clear
Length Tolerance: +/-0.250" Thickness Tolerance: +/-10%
Min. Temp. (F): -40 Tensile Strength: 7700 psi
Width Tolerance: +/-0.25" Plastic Thickness: 0.125"
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Typically clear in color, PETG plastic sheets may be used in thermoforming applications. Take a look at the features for Polymershapes Sheet Stock. Plastic Thickness: 0.125", Color: clear, Max Temp F : 153.

Reviews of Polymershapes #1UTK4