Sheet Stck, 12", W, 12", L, 0.177", T

POLYMERSHAPES| Zoro #: G1572322| Mfr #: 1UNN6

$6.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -26 Degrees to 180 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572322 Mfr #: 1UNN6
Operating Temp. Range: -26 Degrees to 180 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: TransparentPlastic Width: 12"
Material Type: Standard GradeItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 0.177"
Length Tolerance: +/-0.250"Plastic Length: 12"
Tensile Strength: 10,500 psiPlastic Color: Clear
Min. Temp. (F): -26Max. Temp. (F): 180
Color: clearPlastic Material: Cast Acrylic
Country of Origin (subject to change): Mexico

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Acrylic, Plastic Thickness 0.177 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -26, Standard Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -26 Degrees to 180 Degrees F, Tensile Strength 10,500 psi

Reviews