WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sheet Stck, 12", W, 12", L, 0.188", T

POLYMERSHAPES| Zoro #: G0813215| Mfr #: 3HMY6

$17.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plastic Color: Brown
Item: Sheet Stock
Tensile Strength: 9000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0813215 Mfr #: 3HMY6
Plastic Color: BrownItem: Sheet Stock
Tensile Strength: 9000 psiPlastic Material: Garolite
Operating Temp. Range: -45 Degrees to 265 Degrees FPlastic Properties: Electrical Applications, Wear Material
Min. Temp. (F): -45Plastic Thickness: 0.188"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 265Material Type: NEMA Grade CE
Plastic Grouping: Sheet StockStandards: NEMA, MIL-I-24768/14 FBG
Thickness Tolerance: +/-10%Plastic Width: 12"
Color: BrownCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.188 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade CE, Thickness Tolerance +/-0.007 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.5 lb., Standards NEMA, MIL-I-24768/14 FBG

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews