Sheet Stck, 12" W, 12" L, 0.236" T

POLYMERSHAPES| Zoro #: G1030504| Mfr #: 1UNK6

$8.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 10,200 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1030504 Mfr #: 1UNK6
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 10,200 psiPlastic Material: Acrylic
Operating Temp. Range: 32 Degrees to 170 Degrees FPlastic Properties: Transparent
Min. Temp. (F): 32Plastic Thickness: 0.236"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 170Material Type: Standard Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: clear
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acrylic, Plastic Thickness 0.236 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Clear, Max. Temp. (F) 170, Min. Temp. (F) 32, Standard Grade, Thickness Tolerance +/-0.024 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range 32 Degrees to 170 Degrees F, Tensile Strength 10,200 psi

Product Reviews