Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12 In. W, 12 In. L, 0.250 In. T

POLYMERSHAPES | Zoro #: G0422965 | Mfr #: 1YYG3

$9.46 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Polymershapes #1YYG3 Specifications

Zoro #: G0422965 Manufacturer #: 1YYG3
Material Color Family: Gray Material Type: Chemical Resistant
Plastic Grouping: Sheet Stock Plastic Width: 12"
Plastic Thickness: 0.250" Plastic Material: PVC Type 1
Color: Gray Min. Temp. (F): 32
Tensile Strength: 8350 psi Thickness Tolerance: +/-10%
Standards: ASTM D-1784 Plastic Properties: Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Item: Sheet Stock Length Tolerance: +/-0.250"
Impact Strength: 0.4 ft.-lb./sq. in. Plastic Length: 12"
Width Tolerance: +/-0.25" Max. Temp. (F): 140
Operating Temp. Range: 32 Degrees to 140 Degrees F Country of Origin (subject to change): Multiple

Description

PVC sheets come in a variety of thicknesses, colors and finishes. Take a look at the features for Polymershapes Sheet Stock. Plastic Thickness: 0.250".

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Polymershapes #1YYG3