Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sheet Stck, 12 In. W, 12 In. L, 0.313 In. T

  • Zoro #: G0797133
  • Mfr #: 1NLP6

$32.75

Details
  • Material Type: General Purpose
  • Item: Sheet Stock
  • Operating Temp. Range: 32 Degrees to 180 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Polymershapes #1NLP6 Specifications

  • Zoro #: G0797133
  • Mfr #: 1NLP6
Material Type: General Purpose Item: Sheet Stock
Operating Temp. Range: 32 Degrees to 180 Degrees F Plastic Material: Acetal Copolymer
Tensile Strength: 9500 psi Max. Temp. (F): 180
Material Color Family: Black Plastic Thickness: 0.313"
Min. Temp. (F): 32 Thickness Tolerance: +/-10%
Plastic Width: 12" Plastic Properties: UV Tolerant, Wear Material
Plastic Length: 12" Plastic Color: Black
Length Tolerance: +/-0.250" Color: Black
Width Tolerance: +/-0.25" Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.313 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) 32, General Purpose, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Reviews of Polymershapes #1NLP6