Sheet Stck, 12 In. W, 12 In. L, 0.375 In. T

POLYMERSHAPES| Zoro #: G0906893| Mfr #: 1EPF9

$27.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 12,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906893 Mfr #: 1EPF9
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 12,000 psiPlastic Material: Cast Nylon
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Properties: Wear Material
Min. Temp. (F): 32Plastic Thickness: 0.375"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 200Material Type: Natural Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Off-white
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Off-White, Max. Temp. (F) 200, Min. Temp. (F) 32, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12,000 psi

Reviews