Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Sheet Stck, 12 In. W, 12 In. L, 0.375 In. T

POLYMERSHAPES| Zoro #: G1578787| Mfr #: 3HMR6

$27.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -45 Degrees to 265 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Electrical Applications, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578787 Mfr #: 3HMR6
Operating Temp. Range: -45 Degrees to 265 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Electrical Applications, Wear MaterialPlastic Width: 12"
Material Type: NEMA Grade LEItem: Sheet Stock
Min. Temp. (F): -45Thickness Tolerance: +/-10%
Plastic Thickness: 0.375"Standards: NEMA, MIL-I-24768/13 FBE
Length Tolerance: +/-0.250"Plastic Length: 12"
Width Tolerance: +/-0.25"Tensile Strength: 9000 psi
Plastic Color: BrownImpact Strength: 1.35 ft.-lb./sq. in.
Max. Temp. (F): 265Color: Brown
Plastic Material: GaroliteCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade LE, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.35 ft.-lb./sq. in., Standards NEMA, MIL-I-24768/13 FBE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews