BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 12 In. L, 0.375 In. T

POLYMERSHAPES| Zoro #: G2165886| Mfr #: 3HMZ1

$31.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -45 Degrees to 265 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Electrical Applications, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165886 Mfr #: 3HMZ1
Operating Temp. Range: -45 Degrees to 265 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Electrical Applications, Wear MaterialPlastic Width: 12"
Material Type: NEMA Grade CEItem: Sheet Stock
Min. Temp. (F): -45Thickness Tolerance: +/-10%
Plastic Thickness: 0.375"Standards: NEMA, MIL-I-24768/14 FBG
Length Tolerance: +/-0.250"Plastic Length: 12"
Width Tolerance: +/-0.25"Tensile Strength: 9000 psi
Plastic Color: BrownImpact Strength: 1.5 ft.-lb./sq. in.
Max. Temp. (F): 265Color: Brown
Plastic Material: GaroliteCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade CE, Thickness Tolerance +/-0.010 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.5 lb., Standards NEMA, MIL-I-24768/14 FBG

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews