Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stck, 12 In. W, 12 In. L, 0.500 In. T

POLYMERSHAPES| Zoro #: G1793635| Mfr #: 1ERH3

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Green
Item: Sheet Stock
Tensile Strength: 9900 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793635 Mfr #: 1ERH3
Plastic Color: GreenItem: Sheet Stock
Tensile Strength: 9900 psiPlastic Material: Cast Nylon
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Properties: Oil Resistant, Wear Material
Min. Temp. (F): 32Plastic Thickness: 0.500"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 200Material Type: Lubricated Industrial Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: green
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.500 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews