Sheet Stck, 12" W, 12" L, 0.709" T

POLYMERSHAPES| Zoro #: G1573835| Mfr #: 1UNP1

$34.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 10,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1573835 Mfr #: 1UNP1
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 10,500 psiPlastic Material: Cast Acrylic
Operating Temp. Range: -26 Degrees to 180 Degrees FPlastic Properties: Transparent
Min. Temp. (F): -26Plastic Thickness: 0.709"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Standard Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: clear
Country of Origin (subject to change): Mexico

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Acrylic, Plastic Thickness 0.709 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -26, Standard Grade, Thickness Tolerance +0.030 In./-0.080 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -26 Degrees to 180 Degrees F, Tensile Strength 10,500 psi

Product Reviews