Sheet Stck, 12 In. W, 12 In. L, 0.750 In. T

POLYMERSHAPES| Zoro #: G2453805| Mfr #: 1UTE4

$65.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Material Type: Natural Grade
Tensile Strength: 11,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453805 Mfr #: 1UTE4
Plastic Color: Off-WhiteMaterial Type: Natural Grade
Tensile Strength: 11,500 psiPlastic Length: 12"
Thickness Tolerance: +/-10%Plastic Width: 12"
Operating Temp. Range: -40 Degrees to 210 Degrees FMax. Temp. (F): 210
Plastic Material: Nylon 6/6Width Tolerance: +/-0.25"
Color: Off-whiteLength Tolerance: +/-0.250"
Min. Temp. (F): -40Plastic Properties: Wear Material
Plastic Thickness: 0.750"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.750 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 11,500 psi

Reviews