Sheet Stck, 12 In. W, 12 In. L, 1.000 In. T

POLYMERSHAPES| Zoro #: G1392912| Mfr #: 1ERY8

$65.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 200 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Flame Retardant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392912 Mfr #: 1ERY8
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Flame Retardant, Wear MaterialPlastic Width: 12"
Material Type: Heat StabilizedItem: Sheet Stock
Min. Temp. (F): 32Thickness Tolerance: +/-10%
Plastic Thickness: 1.000"Length Tolerance: +/-0.250"
Plastic Length: 12"Width Tolerance: +/-0.25"
Tensile Strength: 9900 psiPlastic Color: Blue
Max. Temp. (F): 200Color: Blue
Plastic Material: Cast NylonCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Blue, Max. Temp. (F) 200, Min. Temp. (F) 32, Heat Stabilized, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews