THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sheet Stck, 12 In. W, 12 In. L, 1.000 In. T

POLYMERSHAPES| Zoro #: G2039064| Mfr #: 1YZV2

$18.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -58 Degrees to 160 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039064 Mfr #: 1YZV2
Operating Temp. Range: -58 Degrees to 160 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear MaterialPlastic Width: 12"
Material Type: Corrosion ResistantItem: Sheet Stock
Min. Temp. (F): -58Thickness Tolerance: +/-10%
Plastic Thickness: 1.000"Length Tolerance: +/-0.250"
Plastic Length: 12"Width Tolerance: +/-0.25"
Tensile Strength: 1400 psiPlastic Color: Off-White
Max. Temp. (F): 160Color: Off-white
Plastic Material: LDPECountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material LDPE, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Off-White, Max. Temp. (F) 160, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.050 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 160 Degrees F, Tensile Strength 1400 psi

Reviews