Sheet Stck, 12 In. W, 12 In. L, 1.000 In. T

POLYMERSHAPES| Zoro #: G0773543| Mfr #: 3GXY4

$1697.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 13,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773543 Mfr #: 3GXY4
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 13,500 psiPlastic Material: PPS
Operating Temp. Range: 32 Degrees to 425 Degrees FPlastic Properties: Chemical/Corrosion Resistant
Min. Temp. (F): 32Plastic Thickness: 1.000"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 425Material Type: Unfilled
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Off-white
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PPS, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Off-White, Max. Temp. (F) 425, Min. Temp. (F) 32, Unfilled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +/-0.250 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 425 Degrees F, Tensile Strength 13,500 psi

Reviews