Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12 In. W, 12 In. L, 1.250 In. T

  • Zoro #: G0521866
  • Mfr #: 1ERH8

$100.17

  • Min. Temp. (F): 32
  • Max. Temp. (F): 200
  • Color: Green
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1ERH8 Specifications

  • Zoro #: G0521866
  • Mfr #: 1ERH8
Min. Temp. (F): 32 Max. Temp. (F): 200
Color: Green Plastic Properties: Oil Resistant, Wear Material
Plastic Color: Green Plastic Grouping: Sheet Stock
Plastic Width: 12" Material Type: Lubricated Industrial Grade
Plastic Length: 12" Plastic Material: Cast Nylon
Item: Sheet Stock Plastic Thickness: 1.250"
Length Tolerance: +/-0.250" Width Tolerance: +/-0.25"
Tensile Strength: 9900 psi Thickness Tolerance: +/-10%
Material Color Family: Green Operating Temp. Range: 32 Degrees to 200 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 1.250 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews of Polymershapes #1ERH8