BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 12 In. L, 1.500 In. T

POLYMERSHAPES| Zoro #: G1550945| Mfr #: 1URU3

$2535.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Tan
Item: Sheet Stock
Tensile Strength: 16,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550945 Mfr #: 1URU3
Plastic Color: TanItem: Sheet Stock
Tensile Strength: 16,000 psiPlastic Material: PEEK
Operating Temp. Range: -20 Degrees to 480 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Min. Temp. (F): -20Plastic Thickness: 1.500"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 480Material Type: Unfilled
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Tan
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEEK, Plastic Thickness 1.500 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Tan, Max. Temp. (F) 480, Min. Temp. (F) -20, Unfilled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 480 Degrees F, Tensile Strength 16,000 psi

Reviews