Sheet Stck, 12" W, 12" L, 1.500" T

POLYMERSHAPES| Zoro #: G1400226| Mfr #: 3GXY5

$2858.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 13,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1400226 Mfr #: 3GXY5
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 13,500 psiPlastic Material: PPS
Operating Temp. Range: 32 Degrees to 425 Degrees FPlastic Properties: Chemical/Corrosion Resistant
Min. Temp. (F): 32Plastic Thickness: 1.500"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 425Material Type: Unfilled
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Off-white
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PPS, Plastic Thickness 1.500 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Off-White, Max. Temp. (F) 425, Min. Temp. (F) 32, Unfilled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +/-0.250 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 425 Degrees F, Tensile Strength 13,500 psi

Product Reviews