STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sheet Stck, 12 In. W, 12 In. L, 1.750 In. T

POLYMERSHAPES| Zoro #: G0758457| Mfr #: 1URU6

$2940.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -20 Degrees to 480 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758457 Mfr #: 1URU6
Operating Temp. Range: -20 Degrees to 480 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear MaterialPlastic Width: 12"
Material Type: UnfilledItem: Sheet Stock
Thickness Tolerance: +/-10%Plastic Thickness: 1.750"
Length Tolerance: +/-0.250"Plastic Length: 12"
Tensile Strength: 16,000 psiPlastic Color: Tan
Min. Temp. (F): -20Max. Temp. (F): 480
Color: TanPlastic Material: PEEK
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEEK, Plastic Thickness 1.750 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Tan, Max. Temp. (F) 480, Min. Temp. (F) -20, Unfilled, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -20 Degrees to 480 Degrees F, Tensile Strength 16,000 psi

Reviews