Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12 In. W, 12 In. L, 2.000 In. T

  • Zoro #: G0546052
  • Mfr #: 1ERJ2

$146.49

  • Plastic Properties: Oil Resistant, Wear Material
  • Material Type: Lubricated Industrial Grade
  • Plastic Length: 12"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1ERJ2 Specifications

  • Zoro #: G0546052
  • Mfr #: 1ERJ2
Plastic Properties: Oil Resistant, Wear Material Material Type: Lubricated Industrial Grade
Plastic Length: 12" Plastic Grouping: Sheet Stock
Color: Green Operating Temp. Range: 32 Degrees to 200 Degrees F
Plastic Width: 12" Thickness Tolerance: +/-10%
Length Tolerance: +/-0.250" Width Tolerance: +/-0.25"
Max. Temp. (F): 200 Material Color Family: Green
Plastic Material: Cast Nylon Tensile Strength: 9900 psi
Plastic Thickness: 2.000" Item: Sheet Stock
Min. Temp. (F): 32 Plastic Color: Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 2.000 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews of Polymershapes #1ERJ2