Sheet Stck, 12 In. W, 12 In. L, 2.000 In. T

POLYMERSHAPES| Zoro #: G1119946| Mfr #: 1UTG3

$169.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 11,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119946 Mfr #: 1UTG3
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 11,500 psiPlastic Material: Nylon 6/6
Operating Temp. Range: -40 Degrees to 210 Degrees FPlastic Properties: Wear Material
Min. Temp. (F): -40Plastic Thickness: 2.000"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 210Material Type: Natural Grade
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Off-white
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 2.000 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 11,500 psi

Reviews