Sheet Stck, 12 In. W, 12 In. L, 3.250 In. T

POLYMERSHAPES| Zoro #: G0596985| Mfr #: 1EPX6

$202.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Item: Sheet Stock
Tensile Strength: 12,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596985 Mfr #: 1EPX6
Plastic Color: BlackItem: Sheet Stock
Tensile Strength: 12,000 psiPlastic Material: Cast Nylon
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Properties: UV Tolerant, Wear Material
Min. Temp. (F): 32Plastic Thickness: 3.250"
Plastic Length: 12"Length Tolerance: +/-0.250"
Max. Temp. (F): 200Material Type: Molybdenum Disulphide Filled
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Black
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 3.250 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Black, Max. Temp. (F) 200, Min. Temp. (F) 32, Molybdenum Disulphide Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12,000 psi

Reviews