Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12 In. W, 12 In. L, 3.750 In. T

  • Zoro #: G0525603
  • Mfr #: 1ERJ9

$257.99

  • Plastic Properties: Oil Resistant, Wear Material
  • Plastic Length: 12"
  • Width Tolerance: +/-0.25"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1ERJ9 Specifications

  • Zoro #: G0525603
  • Mfr #: 1ERJ9
Plastic Properties: Oil Resistant, Wear Material Plastic Length: 12"
Width Tolerance: +/-0.25" Min. Temp. (F): 32
Plastic Thickness: 3.750" Material Type: Lubricated Industrial Grade
Material Color Family: Green Thickness Tolerance: +/-10%
Plastic Width: 12" Plastic Material: Cast Nylon
Color: Green Plastic Color: Green
Item: Sheet Stock Plastic Grouping: Sheet Stock
Length Tolerance: +/-0.250" Tensile Strength: 9900 psi
Operating Temp. Range: 32 Degrees to 200 Degrees F Max. Temp. (F): 200
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 3.750 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Reviews of Polymershapes #1ERJ9