Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stck, 12", W, 24", L, 0.063", T

POLYMERSHAPES| Zoro #: G1361866| Mfr #: 1UTL5

$5.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Clear
Item: Sheet Stock
Tensile Strength: 7700 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361866 Mfr #: 1UTL5
Plastic Color: ClearItem: Sheet Stock
Tensile Strength: 7700 psiPlastic Material: PETG
Operating Temp. Range: -40 Degrees to 153 Degrees FPlastic Properties: Transparent
Min. Temp. (F): -40Plastic Thickness: 0.063"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 153Material Type: Film Masked
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: clear
Country of Origin (subject to change): Unknown

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETG, Plastic Thickness 0.063 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 153, Min. Temp. (F) -40, Film Masked, Thickness Tolerance +/-0.006 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -40 Degrees to 153 Degrees F, Tensile Strength 7700 psi

Reviews