Sheet Stck, 12", W, 24", L, 0.094", T

POLYMERSHAPES| Zoro #: G0648243| Mfr #: 3HMU2

$12.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NEMA, MIL-I-24768/13 FBE
Plastic Color: Brown
Material Type: NEMA Grade LE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648243 Mfr #: 3HMU2
Standards: NEMA, MIL-I-24768/13 FBEPlastic Color: Brown
Material Type: NEMA Grade LETensile Strength: 9000 psi
Plastic Length: 24"Thickness Tolerance: +/-10%
Plastic Width: 12"Operating Temp. Range: -45 Degrees to 265 Degrees F
Max. Temp. (F): 265Plastic Material: Garolite
Color: BrownLength Tolerance: +/-0.250"
Min. Temp. (F): -45Plastic Properties: Electrical Applications, Wear Material
Plastic Thickness: 0.094"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.094 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade LE, Thickness Tolerance +/-0.006 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.35 lb., Standards NEMA, MIL-I-24768/13 FBE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews