Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Sheet Stck, 12", W, 24", L, 0.125", T

  • Zoro #: G2978902
  • Mfr #: 1NLT6

$19.39

Details
  • Length Tolerance: +/-0.250"
  • Material Color Family: White
  • Material Type: General Purpose
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Polymershapes #1NLT6 Specifications

  • Zoro #: G2978902
  • Mfr #: 1NLT6
Length Tolerance: +/-0.250" Material Color Family: White
Material Type: General Purpose Plastic Properties: Wear Material
Plastic Width: 12" Tensile Strength: 9500 psi
Item: Sheet Stock Thickness Tolerance: +/-10%
Plastic Color: White Plastic Grouping: Sheet Stock
Max. Temp. (F): 180 Width Tolerance: +/-0.25"
Plastic Material: Acetal Copolymer Operating Temp. Range: 32 Degrees to 180 Degrees F
Plastic Length: 24" Min. Temp. (F): 32
Color: White Plastic Thickness: 0.125"
Country of Origin (subject to change): United States

Description

Here are some important details for Polymershapes Sheet Stock. Color: White, Plastic Thickness: 0.125", Plastic Width: 12".

Reviews of Polymershapes #1NLT6