Sheet Stck, 12", W, 24", L, 0.188", T

POLYMERSHAPES| Zoro #: G1609562| Mfr #: 1UTN5

$11.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 153 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609562 Mfr #: 1UTN5
Operating Temp. Range: -40 Degrees to 153 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: TransparentPlastic Width: 12"
Material Type: Film MaskedItem: Sheet Stock
Min. Temp. (F): -40Thickness Tolerance: +/-10%
Plastic Thickness: 0.188"Length Tolerance: +/-0.250"
Plastic Length: 24"Width Tolerance: +/-0.25"
Tensile Strength: 7700 psiPlastic Color: Clear
Max. Temp. (F): 153Color: clear
Plastic Material: PETGCountry of Origin (subject to change): Unknown

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETG, Plastic Thickness 0.188 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 153, Min. Temp. (F) -40, Film Masked, Thickness Tolerance +/-0.018 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -40 Degrees to 153 Degrees F, Tensile Strength 7700 psi

Reviews