Sheet Stck, 12", W, 24", L, 0.188", T

POLYMERSHAPES| Zoro #: G0241884| Mfr #: 1UVZ3

$18.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: White
Item: Sheet Stock
Tensile Strength: 5800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0241884 Mfr #: 1UVZ3
Plastic Color: WhiteItem: Sheet Stock
Tensile Strength: 5800 psiPlastic Material: UHMW
Operating Temp. Range: -22 Degrees to 180 Degrees FPlastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Min. Temp. (F): -22Plastic Thickness: 0.188"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Virgin Food Contact Grade
Width Tolerance: +/-0.25"Plastic Grouping: Sheet Stock
Standards: FDA, USDA, and 3-A Dairy ApprovedThickness Tolerance: +/-10%
Plastic Width: 12"Color: white
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.188 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) -22, Virgin Food Contact Grade, Thickness Tolerance +/-0.020 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi, Standards FDA, USDA, and 3-A Dairy Approved

Reviews