Sheet Stck, 12", W, 24", L, 0.188", T

POLYMERSHAPES| Zoro #: G0660633| Mfr #: 1YZV8

$9.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 1400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660633 Mfr #: 1YZV8
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 1400 psiPlastic Material: LDPE
Operating Temp. Range: -58 Degrees to 160 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Min. Temp. (F): -58Plastic Thickness: 0.188"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 160Material Type: Corrosion Resistant
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Off-white
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material LDPE, Plastic Thickness 0.188 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 160, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.009 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 160 Degrees F, Tensile Strength 1400 psi

Reviews