Sheet Stck, 12 In. W, 24 In. L, 0.250 In. T

POLYMERSHAPES| Zoro #: G1645043| Mfr #: 1UTJ6

$40.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 210 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645043 Mfr #: 1UTJ6
Operating Temp. Range: -40 Degrees to 210 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Wear MaterialPlastic Width: 12"
Material Type: Natural GradeItem: Sheet Stock
Min. Temp. (F): -40Thickness Tolerance: +/-10%
Plastic Thickness: 0.250"Length Tolerance: +/-0.250"
Plastic Length: 24"Width Tolerance: +/-0.25"
Tensile Strength: 11,500 psiPlastic Color: Off-White
Max. Temp. (F): 210Color: Off-white
Plastic Material: Nylon 6/6Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 11,500 psi

Reviews