Sheet Stck, 12 In. W, 24 In. L, 0.250 In. T

POLYMERSHAPES| Zoro #: G2284642| Mfr #: 1YZV9

$9.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: Off-White
Item: Sheet Stock
Tensile Strength: 1400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284642 Mfr #: 1YZV9
Plastic Color: Off-WhiteItem: Sheet Stock
Tensile Strength: 1400 psiPlastic Material: LDPE
Operating Temp. Range: -58 Degrees to 160 Degrees FPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Min. Temp. (F): -58Plastic Thickness: 0.250"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 160Material Type: Corrosion Resistant
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Off-white
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material LDPE, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 160, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.013 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 160 Degrees F, Tensile Strength 1400 psi

Reviews