Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 12 In. W, 24 In. L, 0.375 In. T

  • Zoro #: G0505504
  • Mfr #: 1UTJ9

$78.54

  • Min. Temp. (F): -40
  • Width Tolerance: +/-0.25"
  • Max. Temp. (F): 210
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Polymershapes #1UTJ9 Specifications

  • Zoro #: G0505504
  • Mfr #: 1UTJ9
Min. Temp. (F): -40 Width Tolerance: +/-0.25"
Max. Temp. (F): 210 Plastic Material: Nylon 6/6
Plastic Thickness: 0.375" Thickness Tolerance: +/-10%
Tensile Strength: 11,500 psi Plastic Grouping: Sheet Stock
Length Tolerance: +/-0.250" Operating Temp. Range: -40 Degrees to 210 Degrees F
Color: Off-white Plastic Width: 12"
Material Type: Natural Grade Plastic Color: Off-White
Material Color Family: Off-White Plastic Properties: Wear Material
Item: Sheet Stock Plastic Length: 24"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 11,500 psi

Reviews of Polymershapes #1UTJ9